MOLDEX 6800 WAVEBAND 2K BANDED EAR PLUGS SNR 27 PAIR
Banded earplugs, WaveBand 2k
See technical informationReferences
Moldex:680001
Rubix:80450527
Manufacturer :680001
EAN:4019444007120


Technical specifications
| Single Number Rating SNR | 27 dB |
|---|---|
| Foldable | yes |
| Main material | polyurethane |
Product details : MOLDEX 6800 WAVEBAND 2K BANDED EAR PLUGS SNR 27 PAIR
WaveBand ® 2 k for hearing protection. Anatomically shaped banded earplugs. Can be worn under the chin to promote freedom of movement and to reduce contact noise. Two-component design with "grip points". Extremely light weight - only 12 g. Only 1,2 N band pressure for high-level and comfortable hearing protection. Replaceable caps are available separately. Tested and certified according to EN 352-2:2002.
Strengths
• Contemporary-style hearing protection clip equipped with foam caps
• Anatomical design provides maximum freedom of movement, with rubber grip
• Box with 8 pieces
• 100% PVC free
• Anatomical design provides maximum freedom of movement, with rubber grip
• Box with 8 pieces
• 100% PVC free
Technical specifications
Attributes
| Single Number Rating SNR | 27 dB |
|---|---|
| Foldable | yes |
| Main material | polyurethane |
| Packaging | box |
| Material | polyurethane, polyoxymethylene (pom), thermoplastic elastomer (tpe) |
Show UNSPSC/ECL@SS
£ 6.76 excl. VAT
/ Each
£ 8.11 incl. VAT
- In stock: Next day delivery