3M EC01000S E-A-R CAPS BANDED EAR PLUGS PK10
3M™ E-A-Rcaps™ Banded Earplugs
See technical informationSee documentsReferences
3M:EC01000S
Rubix:246A6828
Manufacturer :7000103729
EAN:04046719348145





Technical specifications
| Single Number Rating SNR | 23 dB |
|---|---|
| Foldable | yes |
| Main material | polycarbonate |
Documents
Product details : 3M EC01000S E-A-R CAPS BANDED EAR PLUGS PK10
Get one of the lightest banded hearing protectors on the market with 3M™ E-A-Rcaps™ Banded Earplugs. They feature comfortable foam caps on a flexible band. The soft and smooth polyurethane cap shaped earplug effectively seals the ear canal providing 23 dB CE certified protection, tested to EN 352.
Ideal for dirty environments, the pods are simple to push in without the need for rolling down, less handling being typically more hygienic.
Low transmission noise through the band improves wearer acceptance. They can be comfortably stored around the neck when not in use, convenient if you move in and out of noisy environments frequently.
Whilst they are popular as disposable banded plugs for visitors in areas such as factories, the band is washable and reusable and the 3M™ E-A-RCaps™ replacement pods are replaceable and available to purchase separately. You can choose to dispose entirely, or you can keep your band and just replace the pod part you need to.
Strengths
Reduces noise levels up to 23 dB;One of the lightest banded hearing protectors on the market;Flexible and durable band that can be washed and reused multiple times;Soft foam pod shaped caps to block the ear canal;Ideal for intermittent wear, the band can be easily stored around the neck when not in use;Replacement pods available and sold separately as 3M™ E-A-RCaps™ replacement pods;Compatible with the 3M™ E-A-Rfit™ Dual-Ear Validation System
Applications
Ideal for use by visitors, suitable for disposable, safety inspectors, site managers, non blue required food applications
Technical specifications
Attributes
| Single Number Rating SNR | 23 dB |
|---|---|
| Foldable | yes |
| Main material | polycarbonate |
| Packaging | 50 case |
| Colour | blue |
| Material | polycarbonate;polyurethane foam (ear tip) |
Show UNSPSC/ECL@SS
£ 40.23 excl. VAT
/ Each
£ 48.28 incl. VAT
- In stock: Next day delivery