Cam Roller (Yoke-type Track Roller)
Inner diameter | 25 mm |
---|---|
Outer diameter | 62 mm |
Width | 20.6 mm |
Logistic Weight | 314 g |
---|---|
Inner diameter | 25 mm |
Outer diameter | 62 mm |
Width | 20.6 mm |
Sealing | One metal shield |
Bearing Clearance | CN |
Series | 3058 |
Usually arrives within 14 working days