KLINGSPOR 336221 DT350U DIAMOND BLADE 350 X 3 25.4 MM

DT 350 U Extra Large diamond cutting blade

See technical information

References

Klingspor:336221
Rubix:416A3508
EAN:4014855290734
brand logo

Technical specifications

Diameter350 mm
Abrasive Materialdiamond
See all Specifications

Product details : KLINGSPOR 336221 DT350U DIAMOND BLADE 350 X 3 25.4 MM


DT 350 U diamond cutting blade, 350 x 3 x 25.4 mm 24 segments 40 x 3 x 10 mm, standard serration

Technical specifications


Attributes
Diameter350 mm
Abrasive Materialdiamond
Reaming diameter25.4 mm
Applicationconstruction materials
Shapestandard segmented rim (laser-welded segments)
Max speed100 m/s
Seriesdt 350 u extra
£ 86.30 excl. VAT
/ Each
£ 103.56 incl. VAT
  • Usually arrives within 14 working days