PFERD 65505020 CUT-OFF WHEEL FOR STRAIGHT GRINDER 50X2X 6MM


EHT 50-2,1 A 46 P SG/6,0 disc cutter

References
pferd tools:65505020
rubix:228A7524
ean:4007220165683
PFERD Cut off wheel EHT 50 2,1 A 46 P SG/6,0
brand logo
Technical specifications
Diameter50 mm
Thickness2.1 mm
See all Specifications

Product details : PFERD 65505020 CUT-OFF WHEEL FOR STRAIGHT GRINDER 50X2X 6MM


Universal cut-off wheel for use on straight grinders with a high cutting performance and very long tool life •Ideal for hard-to-reach areas.
•Universal cut-off wheel for many different materials.
•Fast work progress thanks to high cutting performance.
•Maximum economic efficiency due to very long tool life.
•Priced per piece, order quantity 50 pieces

Technical specifications


Attributes
Diameter50 mm
Thickness2.1 mm
ApplicationCutting of sheets, profiles and solid materials
Shape41
Show UNSPSC/ECL@SS
£ 2.57 excl. VAT
/ Each
£ 3.08 incl. VAT
  • Usually arrives within 14 working days