NORTON BDX CUTTING DISC FLAT 115X1.6X22.2MM METAL 66252831451


Flat cut-off wheel Norton BDX-METAL angle grinder

References
norton:66252831451
rubix:069920
ean:3157626490764
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
Technical specifications
Diameter115 mm
Thickness1.6 mm
See all Specifications

Product details : NORTON BDX CUTTING DISC FLAT 115X1.6X22.2MM METAL 66252831451


This Professional range offers ultra-thin metal cutting discs suitable for a wide range of steel and stainless steel applications. Norton BDX set the standard for cost effective discs that give long life and faster metal removal. Free of iron, sulphur and chlorine. No contamination. Less vibration. Consistant quality. Colour coded application to make disc choice easier.
Disc Ultra Thin Cut-Off for angle grinder - METAL INOX - Norton BDX - 115x1.6x22.23mm
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo

Technical specifications


Attributes
Diameter115 mm
Thickness1.6 mm
Reaming diameter22.23 mm
Shape41
Show UNSPSC/ECL@SS
£ 1.94 excl. VAT
/ Each
£ 2.33 incl. VAT
  • In stock: Next day delivery