Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Sectioning disc
NORTON 66252925446 VULCAN FLAT CUTTING DISC 230X2.5X22.23MM PACK 25
NORTON 66252925446 VULCAN FLAT CUTTING DISC 230X2.5X22.23MM PACK 25
Sectioning disc Norton
References
norton:
66252925446
rubix:
270A2744
ean:
5900442650564
Technical specifications
Diameter
230
mm
Thickness
2.5
mm
See all Specifications
Product details
Technical specifications
Product details : NORTON 66252925446 VULCAN FLAT CUTTING DISC 230X2.5X22.23MM PACK 25
Disc Cut-Off for angle grinder - METAL INOX - Norton VULCAN - 230x2.5x22.23mm
Applications
Cut-Off
Technical specifications
Attributes
Diameter
230
mm
Thickness
2.5
mm
Reaming diameter
22.23
mm
Application
Cutting;Grinding
Shape
Round
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
65.79
excl. VAT
/
Each
£
78.95
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
MAKITA B-54053 NEBULA 350MM DIA WHEEL
TYROLIT 41511 CUT-OFF WHEEL 230X2.5X22.23MM PREMIUM PK25
NORTON 66252925495 VULCAN INOX METAL CUTTING DISC 125X3.2X22.23MM T42
3M 87371 CUBITRON 3 CUT-OFF WHEEL 36+ T41 230 X3 X22.23MM
NORTON 66252925434 A46S-125X1.6X22.23-T41 NOR-VULCAN
PFERD 65506000 CUT-OFF WHEEL FOR STRAIGHT GRINDER 65X1X6MM
3M 91045 CUBITRON 3 CUT-OFF WHEEL 60+ T41 75 X1 X10MM
NORTON 66252833258 CUTTING DISC 115 X 1 X 22MM PACK OF 25
3M 51795 SILVER CUT-OFF WHEEL T41 125MMX2MMX22.2MM
PFERD 65506011 CUT-OFF WHEEL FOR STRAIGHT GRINDER 65X1.4X10MM
GARRYSON 75MM DISC X 0.8MM GMSAF30031
3M 51797 SILVER CUT-OFF WHEEL T41 180MMX2MMX22.2MM
TYROLIT 368016 100X1.6 X16MM CUT OFF WHEEL pk25
NORTON 66252832686 CUTTING DISC 230X1.9X22.23MM PACK 25
3M 65513 CUBITRON II CUT-OFF WHEEL T41 115MMX1MMX22.2MM PK25