DELVO 165511791 ELECTRIC TORQUE SCREWDRIVER - 230V DIRECT PLUG-IN UK


ELECTRIC TORQUE SCREWDRIVER - 230V DIRECT PLUG-IN UK

References
nitto kohki:DLV30A06L-ABK
rubix:378A1086
manufacturer :DLV30A06L-ABK
brand logo
brand logo
Technical specifications
Voltage230 V
Maximum torque3 N.m
Screwing capacity5 mm
See all Specifications

Product details : DELVO 165511791 ELECTRIC TORQUE SCREWDRIVER - 230V DIRECT PLUG-IN UK


Brushless Electric Torque Screwdriver for precision production fastening
Ergo Lever/Push grip for operator comfort – pistol grip available as an accessory
Torque repeatability – 2 million cycles
Variable speed adjustment to suit different applications
Mechanical clutch
230v Direct plug in 0.4 to 3.0Nm - 650rpm - Lever Start - ¼” / 6.35mm Bit

Strengths

Incredibly precise, high repeatability, easy to use Electric Torque Screwdrivers

Technical specifications


Attributes
Voltage230 V
Maximum torque3 N.m
Screwing capacity5 mm
Weight0.7 kg
No-load speed650 rpm
Show UNSPSC/ECL@SS
£ 520.00 excl. VAT
/ Each
£ 624.00 incl. VAT
  • Usually arrives within 14 working days