Screwdriver Ingersoll Rand
Voltage | 20 V |
---|---|
Maximum torque | 4 N.m |
Screwing capacity | 6 mm |
Logistic Weight | 910 g |
---|---|
Voltage | 20 V |
Maximum torque | 4 N.m |
Screwing capacity | 6 mm |
Weight | 0.91 kg |
Cordless | Yes |
Battery capacity | 2.5 Ah |
Load time | 30 min |
No-load speed | 1500 rpm |
Diameter | 20 mm |
Max screw diameter | 6 mm |
Amperage | 2.5 A |
Usually arrives within 14 working days