DELVO 165511441 ELECTRIC TORQUE SCREWDRIVER 30V DC BLUE 1


ELECTRIC TORQUE SCREWDRIVER 30V DC BLUE 1

References
nitto kohki:DLV16SL-CKE
rubix:378A1085
manufacturer :DLV16SL-CKE
brand logo
brand logo
Technical specifications
Voltage240 V
Maximum torque1.6 N.m
Screwing capacity4 mm
See all Specifications

Product details : DELVO 165511441 ELECTRIC TORQUE SCREWDRIVER 30V DC BLUE 1


Brushless Electric Torque Screwdriver for precision production fastening
Ergo Lever/Push grip for operator comfort – pistol grip available as an accessory
Overload Protection
Torque repeatability – 2 million cycles
Variable speed adjustment to suit different applications
Mechanical clutch
Universal input voltage from 100 to 240v AC for easy installation
Use with Controller DLC16S-WGB
0.20 to 1.6Nm - 700-1000rpm - Lever Start - ¼” / 6.35mm Bit

Strengths

Incredibly precise, high repeatability, easy to use Electric Torque Screwdrivers

Technical specifications


Attributes
Voltage240 V
Maximum torque1.6 N.m
Screwing capacity4 mm
Weight0.47 kg
No-load speed1000 rpm
Show UNSPSC/ECL@SS
£ 454.00 excl. VAT
/ Each
£ 544.80 incl. VAT
  • Usually arrives within 14 working days