• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,380)
  • Mechanical Power Transmission(110,915)
  • Fluid Transmission & Flow Technology(101,369)
  • Tools & Metrology(32,599)
  • Protection, Safety & Hygiene(55,407)
  • Equipment(10,030)
  • Fasteners, Adhesives & Tapes(17,638)
  • Maintenance & Repairs(5,506)
  • Welding(1,013)
  • New Products
  • Hand tools(25,113)
  • Portable power tools(1,485)
  • Pneumatic tools(193)
  • Miscellaneous tools(117)
  • Measuring and monitoring(2,418)
  • Special tools(3,197)
See Tools & Metrology
  • Accessories, consumables and spare parts P/T(683)
  • Portable power tools(802)
See Portable power tools
< Back
Rubix Categories
Tools & Metrology
Portable power tools
Portable power tools
Drill, screwdriver
Screwdriver
WERA 051043 K'FORM KOMPAKT 60 ESD SCREWDRIVER SET 17PC

WERA 051043 K'FORM KOMPAKT 60 ESD SCREWDRIVER SET 17PC

Screwdriver Wera

See technical information
References
Wera:05051043001
Rubix:238A5079
EAN:4013288183934
brand logo
brand logo
Technical specifications
Cordlessyes

Product details : WERA 051043 K'FORM KOMPAKT 60 ESD SCREWDRIVER SET 17PC


Technical specifications


Attributes
Cordlessyes
Show UNSPSC/ECL@SS
£ 76.23 excl. VAT
/ Each
£ 91.48 incl. VAT
  • Delivery usually within ( 5 ) days

Check our products from related categories

MAKITA DFR750Z 18V AUTO FEED SCREWDRIVERBOSCH LI-ION EXACT ION 6-1500 NO BATTERY 1-6 NM / 500 MIN RPM 060249BOSCH LI-ION EXACT ION 12-700 NO BATT 1 5-12 NM / 350-700 RPM 060249MAKITA DF001DW 3.6V SCREWDRIVERINGERSOL QCP2A30S6 3/8 20V CORDLESS ANGLE CLUTCH TOOLBosch Li-Ion EXACT ION 8-1100, No Battery, 18v, 1-8nm, 550-1100 min-1BOSCH 0.602.496.400 CORDLESS SCREWDRIVERBOSCH 06019H2201 BOSCH GO ELECTRIC SCREWDRIVERMAKITA DFR550Z 18V AUTO FEED SCREWDRIVERBOSCH 0602496402 PN-ACCU-SCREWDRIVER EXACT 12V-2-670INGERSOLL RAND QXX2PT04PQ4 CORDLESS PRECISION SCREWDRIVERMAKITA DFS452Z BRUSHLESS DRYWALL SCREWDRIVERMAKITA DF012DSE 7.2V PENCIL DRILL DRIVERMAKITA DLX2145TJ 18V 2PCS COMBO KIT LXTMAKITA DFR750Z 18V AUTO FEED SCREWDRIVER
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap