Carpenters' Pincers
Nose shape | Other |
---|---|
Length of noses | 25.5 mm |
Length | 210 mm |
Logistics dimensions (L x W x H) | 210x53x13 mm |
---|---|
Nose shape | Other |
Length of noses | 25.5 mm |
Length | 210 mm |
Diameter | 2.2 mm |
Cutting capacity | 2.2 mm |
Weight | 413 g |
Usually arrives within 14 working days