Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver
"WERA 118080 2054 SCREWDRIVER HEX 3/32""/60 K'FORM MICRO"
"WERA 118080 2054 SCREWDRIVER HEX 3/32""/60 K'FORM MICRO"
Screwdriver Wera
References
wera:
05118080001
rubix:
260A4464
ean:
4013288032171
Technical specifications
Imprint
Hex / Allen
Imprint size
3/32 in
Blade length
60
mm
See all Specifications
Product details
Technical specifications
Product details : "WERA 118080 2054 SCREWDRIVER HEX 3/32""/60 K'FORM MICRO"
Technical specifications
Attributes
Imprint
Hex / Allen
Imprint size
3/32 in
Blade length
60
mm
Length
157
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.99
excl. VAT
/
Each
£
3.59
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
WERA 118000 2035 SCREWDRIVER 0.25/1.2/40 K'FORM MICRO
STANLEY 0-65-209 FM S/D PHILLIPS PH2 X 125MM SCREWDRIVER
STANLEY FMHT0-62622 FATMAX S/DRIVER PH2X125MM
BAHCO 6709TORX-T20 1/4IN SOCKET DRIVER TORX 20
WERA 118068 2054 SCREWDRIVER HEX 2.0/60 K'FORM MICRO
WERA 118020 2050PH SCREWDRIVER PH00/60 K'FORM MICRO
BRITOOL EXPERT SCREWDRIVER PH1 X 100 E165207
WERA 051272 813 R BITHOLDING SCREWDRIVER WITH RAPIDAPTOR Q-RELEASE
WERA 008730 350PH SCREWDRIVER PH2/300 K'FORM+
FACOM ATWH14X250 PRO-TWIST SCREWDRIVER FLARED 14 X 250 MM BOLSTER
ROEBUCK SCREWDRIVER PHILLIPS NO3 X 150MM
WERA 024400 977 CHISELDRIVER TX15/80 K'FORM+
WERA 029405 395 NUTSPINNER 6/125 K'FORM+
STANLEY 0-66-357 MAGNETIC BIT STUBBY SCREWDRIVER NON RATCHET
WERA 028036 367 SCREWDRIVER TORX PLUS 20IP/100 K'FORM+