KNIPEX 3522115ESD ELECTRONICS PLIERS ESD 115MM

Electronics Pliers ESD

See technical information

References

Knipex:35 22 115 ESD
Rubix:875752
EAN:4003773024842
brand logo

Technical specifications

Nose shapehalf-round
Length of noses22.5 mm
Length115 mm
See all Specifications

Product details : KNIPEX 3522115ESD ELECTRONICS PLIERS ESD 115MM


35 22 115 ESD Electronics Pliers ESD
Robust, load-optimized construction with through-pinned and backlash-free precision joint. Head carefully rounded: no sharp edges that could damage the material. electrically discharging handles - dissipative. High, slim sleeves for fine and comfortable gripping between thumb and index finger. Uniform bending behavior for a more direct sense of work. Smoothly ground gripping surfaces for damage-free gripping. Low-friction double spring for gentle and even opening. The mirror polish in combination with a fine oil film provides rust protection - no circuit faults caused by peeling chrome from plated tools. Half-round jaws, smoothly ground gripping surfaces. half-round jaws.
  • Jaw length (B): 22.5 mm
  • Jaw thickness (joint) (D): 7.0 mm
  • Tips width (E): 2.0 mm
  • Tips thickness (F): 1.3 mm
  • Head width (A): 11.0 mm
  • ESD: yes  
  • Precision pliers for fine assembly work, e g. in electronics and fine mechanics. For gripping, holding and bending. Electrically discharging handles - dissipative. Sturdy, zero backlash box joint. Smooth ground gripping surfaces. Edges carefully deburred. Low-friction double spring for gentle and even opening. The mirror polish together with a fine film of oil offer effective rust protection - no circuit faults caused by peeling chrome from plated tools. With two-colour dual component grips, black/grey. Special tool steel, forged, oil-hardened

    Technical specifications


    Attributes
    Logistics dimensions (L x W x H)125x58x18 mm
    Nose shapehalf-round
    Length of noses22.5 mm
    Length115 mm
    Weight70 g
    £ 36.62 excl. VAT
    / Each
    £ 43.94 incl. VAT
    • In stock: Next day delivery