Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Brushes
Other brushes
End brush
PFERD 43218001 KNOTTED WIRE END BRUSH 10 X 10 X 6 MM STEEL 0.20
PFERD 43218001 KNOTTED WIRE END BRUSH 10 X 10 X 6 MM STEEL 0.20
End brush Pferd Tools
References
pferd tools:
43218001
rubix:
228A7598
ean:
4007220659267
Technical specifications
Brush diameter
10
mm
Rod diameter
6
mm
See all Specifications
Product details
Technical specifications
Product details : PFERD 43218001 KNOTTED WIRE END BRUSH 10 X 10 X 6 MM STEEL 0.20
Particularly flexible single-knot brush for special applications.
• Optimal access to hard-to-reach areas such as inside corners as the knot is less likely to unravel.
Technical specifications
Attributes
Brush diameter
10
mm
Rod diameter
6
mm
Wire diameter
0.2
mm
Max speed
10000
rpm
Height of padding
25
mm
Length
65
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.53
excl. VAT
/
Each
£
7.84
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
OSBORN 0002509162 END BRUSH CRIMPED WIRE STEEL D17
OSBORN END BRUSH 17MM X 6MM SHANK CRIMPED STAINLESS STEEL
PFERD 43203003 CRIMPED END BRUSH 15 X 16 X 6 MM INOX 0.35
PFERD 43216002 TAPERED WIRE END BRUSH 10 X 10 X 6 MM STEEL 0.30
ROEBUCK WIRE BRUSH 6MM SHAFT STAINLESS STEEL 25MM 840386
PFERD 43218011 KNOTTED WIRE END BRUSH 12 X 10 X 6 MM STEEL 0.20
OSBORN 0003509361 10MM ST/ST END BRUSH 6MM SHANK CRIMPED WIRE
KLINGSPOR 358333 KNOTTED END BRUSH 19 X 6 MM 0.35 STEEL BPS 600 Z
OSBORN 0002-630311 ET30 END BRUSH TWIST KNOT 23 DIA 0.35 WIRE 630311
KLINGSPOR 358319 KNOTTED WIRE BRUSH 178X6X22.23MM 0.5 STEEL BRP 600 Z
KLINGSPOR 358351 CRIMPED END BRUSH 12 X 6 MM 0.3 SSTEEL BPS 600 W
OSBORN 9906-030317 KNOTTED END BRUSH 30MM 0.35 WIRE 6MM SHANK
PFERD PBG 1919/6 ST 0,25 SG 43207012 936580 PBG1919/6 PENCIL BRUSH
PFERD 43204004CRIMPED END BRUSH 10 X 10 X 6 MM SIC 180 0.90
PFERD 43207005 KNOTTED WIRE END BRUSH 19 X 19 X 6 MM STEEL 0.50