Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Brushes
Other brushes
End brush
OSBORN 0003509361 10MM ST/ST END BRUSH 6MM SHANK CRIMPED WIRE
OSBORN 0003509361 10MM ST/ST END BRUSH 6MM SHANK CRIMPED WIRE
End brush Osborn
References
osborn:
0003-509.361
rubix:
237A1862
manufacturer :
0003509361
ean:
4013349121936
Product details
Technical specifications
Product details : OSBORN 0003509361 10MM ST/ST END BRUSH 6MM SHANK CRIMPED WIRE
Technical specifications
Attributes
Logistics dimensions (L x W x H)
15
x
16
x
59
mm
Logistic Weight
21
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.53
excl. VAT
/
Each
£
9.04
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
OSBORN 0002509364 END BRUSH CRIMPED WIRE S/S D30
PFERD 43204001 CRIMPED END BRUSH 10 X 10 X 6 MM STEEL 0.35
PFERD 43203003 CRIMPED END BRUSH 15 X 16 X 6 MM INOX 0.35
PFERD PBG 1919/6 ST 0,25 SG 43207012 936580 PBG1919/6 PENCIL BRUSH
PFERD 43218015 KNOTTED WIRE END BRUSH 12 X 10 X 6 MM INOX 0.20
OSBORN PLASTIC BONDED ORG SAFETY END BRUSHES 31MM DIAX6MM SHANK 930912
OSBORN END BRUSH 17MM X 6MM SHANK CRIMPED STAINLESS STEEL
PFERD 43216002 TAPERED WIRE END BRUSH 10 X 10 X 6 MM STEEL 0.30
PFERD 43208026 PBG 2323/6 ST 0.35
KLINGSPOR 358344 KNOTTED END BRUSH 30 X 6 MM 0.35 STEEL BPS 600 Z
PFERD 43207005 KNOTTED WIRE END BRUSH 19 X 19 X 6 MM STEEL 0.50
OSBORN 0002-630311 ET30 END BRUSH TWIST KNOT 23 DIA 0.35 WIRE 630311
KLINGSPOR 358339 KNOTTED END BRUSH 22 X 6 MM 0.35 STEEL BPS 600 Z
OSBORN 9906030334 END BRUSH KNOTTED WIRE S/S D23
OSBORN 0124-509.103 0124509103 END BRUSH D 19 T31 S6 CR-STW 050 102P