Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Brushes
Other brushes
End brush
OSBORN 0124-509.103 0124509103 END BRUSH D 19 T31 S6 CR-STW 050 102P
OSBORN 0124-509.103 0124509103 END BRUSH D 19 T31 S6 CR-STW 050 102P
End brush Osborn
References
osborn:
0124-509.103
rubix:
206A8865
manufacturer :
0124509103
ean:
4013349103307
Product details
Technical specifications
Product details : OSBORN 0124-509.103 0124509103 END BRUSH D 19 T31 S6 CR-STW 050 102P
Technical specifications
Attributes
Logistics dimensions (L x W x H)
27
x
26
x
124
mm
Logistic Weight
107
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.27
excl. VAT
/
Each
£
17.12
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
PFERD 43202005 WIRE END BRUSH 20 X 22 X 6 MM STEEL 0.20
OSBORN 12MM30SWGFLATBRUSH 0008-509161
KLINGSPOR 358319 KNOTTED WIRE BRUSH 178X6X22.23MM 0.5 STEEL BRP 600 Z
OSBORN 7002509342 END BRUSH CRIMPED WIRE S/S D17
KLINGSPOR 358349 CRIMPED END BRUSH 30 X 6 MM 0.3 STEEL BPS 600 W
OSBORN 9906030304 RUFTUF END BRUSH D20 SHANK 6
PFERD PBG 1919/6 ST 0,25 SG 43207012 936580 PBG1919/6 PENCIL BRUSH
KLINGSPOR 358345 KNOTTED END BRUSH 30 X 6 MM 0.35 SSTEEL BPS 600 Z
KLINGSPOR 358350 CRIMPED END BRUSH 12 X 6 MM 0.3 STEEL BPS 600 W
PFERD 43204104CRIMPED END BRUSH 13 X 12 X 6 MM SIC 180 0.90
KLINGSPOR 358362 ROTARY WIRE BRUSH 70X16X6MM 0.3 SSTEEL BRS 600 W
OSBORN 9906030316 RUFTUF END BRUSH D30 SHANK 6
OSBORN END BRUSH TWIST KNOT23 DIA 0.35 WIRE STAINLESS STEEL
OSBORN 0002-630311 ET30 END BRUSH TWIST KNOT 23 DIA 0.35 WIRE 630311
PFERD 43204003 CRIMPED END BRUSH 10 X 10 X 6 MM INOX 0.35