End Brushes, Crimped Wire
Wire | crimped wire |
---|---|
Brush diameter | 31 mm |
Rod diameter | 6 mm |
Logistics dimensions (L x W x H) | 27x28x67 mm |
---|---|
Logistic Weight | 110 g |
Wire | crimped wire |
Brush diameter | 31 mm |
Rod diameter | 6 mm |
Use | removal of thick layers of rust and stubborn impurities-deburring edges and cleaning complex contours |
Max speed | 15000 rpm |
Length | 66 mm |
In stock: Next day delivery