Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Brushes
Other brushes
End brush
OSBORN 7002509343 END BRUSH CRIMPED WIRE S/S D25
OSBORN 7002509343 END BRUSH CRIMPED WIRE S/S D25
End brushes, crimped wire
References
osborn:
7002-509.343
rubix:
387A5107
manufacturer :
7002509343
ean:
4013349580054
Technical specifications
Wire
steel
Brush diameter
25
mm
Product details
Technical specifications
Product details : OSBORN 7002509343 END BRUSH CRIMPED WIRE S/S D25
Crimped end brush, industrial quality, for use on high-speed machines and power drills.
Strengths
Flexible trim material, adjusts perfectly to the workpiece
For pinpoint work in places difficult to access, such as boreholes
Applications
Rust removal, paint stripping, smoothing, edge rounding, deburring, internal finishing.
Technical specifications
Attributes
Wire
steel
Brush diameter
25
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.80
excl. VAT
/
Each
£
8.16
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
OSBORN 0002509364 END BRUSH CRIMPED WIRE S/S D30
KLINGSPOR 358339 KNOTTED END BRUSH 22 X 6 MM 0.35 STEEL BPS 600 Z
PFERD 43218011 KNOTTED WIRE END BRUSH 12 X 10 X 6 MM STEEL 0.20
PFERD 43207005 KNOTTED WIRE END BRUSH 19 X 19 X 6 MM STEEL 0.50
OSBORN END BRUSH 17MM X 6MM SHANK CRIMPED STAINLESS STEEL
OSBORN 0003-509141 10MM DIA.X 50MM STEEL CRIMP WIRE END BRUSH 0.20
OSBORN 9906-030317 KNOTTED END BRUSH 30MM 0.35 WIRE 6MM SHANK
PFERD 43218005 KNOTTED WIRE END BRUSH 10 X 10 X 6 MM INOX 0.20
OSBORN PLASTIC BONDED ORG SAFETY END BRUSHES 31MM DIAX6MM SHANK 930912
PFERD 43208026 PBG 2323/6 ST 0.35
PFERD PBG 1919/6 ST 0,35 SG 43207001 0.35
KLINGSPOR 358349 CRIMPED END BRUSH 30 X 6 MM 0.3 STEEL BPS 600 W
PFERD 43204104CRIMPED END BRUSH 13 X 12 X 6 MM SIC 180 0.90
OSBORN 12MM30SWGFLATBRUSH 0008-509161
PFERD 43203003 CRIMPED END BRUSH 15 X 16 X 6 MM INOX 0.35