Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Brushes
Other brushes
End brush
OSBORN END BRUSH TWIST KNOT23 DIA 0.35 WIRE STAINLESS STEEL
OSBORN END BRUSH TWIST KNOT23 DIA 0.35 WIRE STAINLESS STEEL
End brush Osborn
References
osborn:
0002-630.335
rubix:
80329345
manufacturer :
0002630335
ean:
4013349339720
Product details
Technical specifications
Product details : OSBORN END BRUSH TWIST KNOT23 DIA 0.35 WIRE STAINLESS STEEL
Technical specifications
Attributes
Logistics dimensions (L x W x H)
26
x
26
x
73
mm
Logistic Weight
67,69
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.19
excl. VAT
/
Each
£
20.63
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
KLINGSPOR 358352 CRIMPED END BRUSH 25 X 6 MM 0.3 SSTEEL BPS 600 W
OSBORN 9906030304 RUFTUF END BRUSH D20 SHANK 6
PFERD PBG 1919/6 ST 0,35 SG 43207001 0.35
KLINGSPOR 358349 CRIMPED END BRUSH 30 X 6 MM 0.3 STEEL BPS 600 W
WIRE BRUSH EB1221- 122P .375X3.5 29SWG
OSBORN 12MM30SWGFLATBRUSH 0008-509161
OSBORN 0124-509.103 0124509103 END BRUSH D 19 T31 S6 CR-STW 050 102P
OSBORN 9906030334 END BRUSH KNOTTED WIRE S/S D23
PFERD 43217006 TAPERED WIRE END BRUSH 10 X 10 X 6 MM INOX 0.30
OSBORN 0003509169 END BRUSH CRIMPED WIRE STEEL D10
PFERD 43207005 KNOTTED WIRE END BRUSH 19 X 19 X 6 MM STEEL 0.50
OSBORN 7002509343 END BRUSH CRIMPED WIRE S/S D25
PFERD PBG 1919/6 ST 0,25 SG 43207012 936580 PBG1919/6 PENCIL BRUSH
PFERD 43218015 KNOTTED WIRE END BRUSH 12 X 10 X 6 MM INOX 0.20
OSBORN 0003-509141 10MM DIA.X 50MM STEEL CRIMP WIRE END BRUSH 0.20