Recoilless Hammer
Type | Sledgehammer |
---|---|
Section | 60 mm |
Length | 335 mm |
Type | Sledgehammer |
---|---|
Section | 60 mm |
Length | 335 mm |
Diameter | 60 mm |
Shape | Cylindrical |
Handle | Fibreglass;Plastic |
Material | Polyamide (Head);Fibreglass (Handle);Plastic (Grip) |
Usually arrives within 14 working days