Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Hammers, impact tools
Hammers
Hammer
GEDORE 77 E-300 SCALING HAMMER
GEDORE 77 E-300 SCALING HAMMER
Scaling hammer 77 E
References
gedore:
77 E-300
rubix:
399A5576
manufacturer :
8690900
ean:
4010883869096
Technical specifications
Type
Welding hammer
Length
300
mm
Weight
390
g
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : GEDORE 77 E-300 SCALING HAMMER
Scaling hammer 330 g With ash handle DIN 5111 Spare handle E 4 E
Strengths
•With ash handle DIN 5111
Spare handle No. E 4 E
Technical specifications
Attributes
Logistic Weight
390
g
Type
Welding hammer
Length
300
mm
Weight
390
g
Shape
Other
Handle
Ash Wood
Material
Ash Wood (Handle)
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
29.77
excl. VAT
/
Each
£
35.72
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FACOM 203H.18 ELECTRICIANS HAMMER STEEL HICKORY 18MM
STAHLWILLE 70120003 2LB HAMMER
THOR 7010R SIZE 1 REPLACEMENT HIDE FACE
ROEBUCK NO-BOUNCE MALLET DIAMETER 35MM 826876
FACOM 200C.32SLS GRAPHITE HANDLE RIVETING ENGINEERS HAMMER 32MM SLS
ESTWING E24A AXE 3 1/4 INCH
HALDER REPLCBLE HAMMER SUPERPLASTIC INSERT MED HARD WEAR RESISTANT40MM
BAHCO 484-1500 CLUB HAMMER
FACOM HAMMER SLEDGE 3000G 1261H.300SR
FACOM CU/RAWHIDE MALLET 212A.60
FACOM COMBINATION WRENCH 1262H.200SR
THOR 245706 THOR ROUND SOLID COPPER MALLET PLASTIC HANDLE
GEDORE 224 E-50 224E-50 NYLON HAMMER
THOR 202020 THORACE DEAD BLOW NYLON HAMMER
GEDORE 226 E-4 RUBBER MALLET