GEDORE 1KG ENG HAMMER 600 IH-1000


Engineers hammer Rotband-Plus 600 IH

References
gedore:600 IH-1000
rubix:116A3883
manufacturer :8587490
ean:4010883858748
brand logo
brand logo
Technical specifications
Typeother
Length360 mm
Weight1326 g
See all Specifications

Product details : GEDORE 1KG ENG HAMMER 600 IH-1000


Engineers' hammer ROTBAND-PLUS 1000 g Forged hammer head DIN 1041 The edges of the flat side of the head are induction hardened With contoured hickory handle DIN 5111, additionally shaped with a long hardened handle protective steel sleeve The tapered collar, fixing plate and wood screw bond the hammer head and the handle into one unit ROTBAND-PLUS handle join, high working safety, long service life, best price-performance ratio

Technical specifications


Attributes
Logistic Weight1326 g
Typeother
Length360 mm
Weight1326 g
Shapeother
Handlehickory
Show UNSPSC/ECL@SS
£ 66.61 excl. VAT
/ Each
£ 79.93 incl. VAT
  • Usually arrives within 14 working days