Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver bit socket
APEX EXT 1/4 M HEX DRV 1/4 M SQ G 3 INCH MPEX-250-3
APEX EXT 1/4 M HEX DRV 1/4 M SQ G 3 INCH MPEX-250-3
Screwdriver bit socket Apex Tool
References
apex tool:
EX-250-3
rubix:
4534605
Technical specifications
Length
76
mm
Imprint size
1/4 in
See all Specifications
Product details
Technical specifications
Product details : APEX EXT 1/4 M HEX DRV 1/4 M SQ G 3 INCH MPEX-250-3
Technical specifications
Attributes
Length
76
mm
Imprint size
1/4 in
Imprint
Hex / Allen
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.68
excl. VAT
/
Each
£
11.62
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
FACOM TORQSET BIT ETORM.606
FACOM POZIDRIV BIT ED.203
WERA 060005 855/4TZ BIT PZ1/50 EXTRA TOUGH TORSION
ROEBUCK 01431 NUT SETTERS MAGNETIC 9 X 50MM
WERA 056520 851/1Z BIT PH2/50 EXTRA TOUGH
WERA 066628 871/1 BIT TORQ SET 6/25 EXTRA TOUGH
FACOM PHILLIPS BIT ENP.201
FACOM POZIDRIV BIT ED.202
FACOM ETS.002,5 BIT ETS.002 5
APEX EXTENSION 200MM 89270078 MPEX-376-8
"BAHCO 7809M-4 4MM X 1/2"" SOCKET FOR HEX HEAD SCREWS"
"FACOM ES.212 PHILLIPS BIT 5/16"" DRIVE"
FACOM POZIDRIV BIT ED.632T
BAHCO 7993T0140 14MM SOCKET
BAHCO 7809M-5 SOCKET DRIVER 1/2 HEX 5