Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Pliers, vices, clamps
Pliers
Cutting pliers
KNIPEX 9100200EAN TILE CHIPPING PINCERS 200MM
KNIPEX 9100200EAN TILE CHIPPING PINCERS 200MM
Cutting pliers Knipex
References
knipex:
91 00 200 EAN
rubix:
388A3867
ean:
4003773034100
Product details
Technical specifications
Product details : KNIPEX 9100200EAN TILE CHIPPING PINCERS 200MM
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.78
excl. VAT
/
Each
£
20.14
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FACOM 425 SIDECUTTERS 425
STANLEY FMHT0-71851 FATMAX COMP ACTION PLIERS END CUTTER
BAHCO 21HDG-140A ERGO ANGL CUTTER HD
BAHCO 541 D-250 CARPENTERS PINCER 250MM
KNIPEX 7402140 DIAGONAL CUTTING NIPPERS 140MM
IRWIN VISE GRIP 6 VDE DIAGONAL CUTTING PLIERS
LINDSTROM 8154 DIAGONAL CUTTER TAPERED HEAD ESD SAFE HANDLE 0.2-1.6MM
LINDSTROM 7291 PRECISION 11DEG OBLIQUE END HEAD CUTTERS 0.35MM-1.25MM
KNIPEX 7962125 DIAGONAL CUTTING NIPPERS 125MM
KNIPEX 7006160SB DIAGONAL CUTTING NIPPERS 160MM
GEDORE 160MMVDEDIAGCUTTER VDE 8315-160 H
FACOM PLIER 427.E
ROEBUCK 886174 FLUSH CUTTING PRECISION PLIER LENGTH 110 MM
BAHCO 21HDG-180IP ERGO SIDE CUTTER HD
FACOM PLIER 426.MT