BAHCO BE-7813 NUT DRIVER ERGO


Ergo Slotted Screwdrivers

References
bahco:BE-7813
rubix:2518272
ean:7314151838997
brand logo
brand logo
Technical specifications
Imprint size13 mm
Blade length125 mm
Length286 mm
See all Specifications

Product details : BAHCO BE-7813 NUT DRIVER ERGO


Socket screwdrivers, developed according to the scientific RGO process. Handle: Three component handle for maximum user comfort and power transmission. Indelible colour code on both ends of the handle for easy selection of the right screwdriver. Shaft: With deep bore for protruding bolts. High-alloy quality steel. Chromed and completely hardened.

Technical specifications


Attributes
Logistic Weight210 g
Imprint size13 mm
Blade length125 mm
Length286 mm
FinishingChromed
Weight215 g
Show UNSPSC/ECL@SS
£ 22.47 excl. VAT
/ Each
£ 26.96 incl. VAT
  • Usually arrives within 14 working days