Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Pliers, vices, clamps
Pliers
Cutting pliers
KNIPEX 6422115ESD END CUTTING NIPPERS 115MM
KNIPEX 6422115ESD END CUTTING NIPPERS 115MM
Cutting pliers Knipex
References
knipex:
64 22 115 ESD
rubix:
388A3532
ean:
4003773025061
Product details
Technical specifications
Product details : KNIPEX 6422115ESD END CUTTING NIPPERS 115MM
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
49.00
excl. VAT
/
Each
£
58.80
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FACOM 425 SIDECUTTERS 425
KNIPEX 7211160 DIAGONAL CUTTING NIPPERS 160MM
FACOM PLIER 405.10E
KNIPEX 7002160SB DIAGONAL CUTTING NIPPERS 160MM
KNIPEX 7402140SB DIAGONAL CUTTING NIPPERS 140MM
KNIPEX 902520SB PIPE CUTTER FOR COMPOSITE PIPES 210MM
KNIPEX 7305160SB X-CUT COMPACT DIAGONAL CUTTER 160MM
KNIPEX 7412160 DIAGONAL CUTTING NIPPERS 160MM
BAHCO 541 D-200 CARPENTERS PINCER 200MM
STANLEY STHT0-75044 REVOLVING HOLE PUNCH PLIERS
KNIPEX 7803140ESD ELECTRONIC-SUPER-KNIPSXL ESD 140MM
FACOM PLIERS ESD FLATNOSE 420.E
KNIPEX 7006180T DIAGONAL CUTTING NIPPERS TT 180MM
KNIPEX 6701200 END-CUTTING NIPPERS 200MM
BAHCO 2101G-180IP SIDE CUTTER 2101G-180