Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver bit set
FACOM 25MM TORX BIT T15 EX115.J3
FACOM 25MM TORX BIT T15 EX115.J3
EX1 - Sets of 3 standard Series 1 Torx® bits
References
facom:
EX115.J3
rubix:
80172336
ean:
3148518205511
Technical specifications
Number of elements
3
Imprint
torx
See all Specifications
Product details
Technical specifications
Product details : FACOM 25MM TORX BIT T15 EX115.J3
EX1 - Sets of 3 standard Series 1 Torx® bits
- For Torx® screws.
- For manual screwing.
-1/4" drive - 6.35 mm.
Technical specifications
Attributes
Logistic Weight
20
g
Packaged dimensions (D x W x H)
85
x
50
x
15
mm
Package weight
20
g
Number of elements
3
Imprint
torx
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.96
excl. VAT
/
Each
£
11.95
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
CONTRACTOR YF40013 1ST 33PC SCREWDRIVER BIT SET
DEWALT 1/4SDRSKTSET6-1324PC DT71516-QZ
ROEBUCK 1/4 INCH DRIVE RATCHET AND SOCKET BIT SET 27PC
STANLEY STA113902 EXPERT 61 PIECE SCREWDRIVER BIT SET 1-13-902
WERA 056296 MINICHECK PZ BITCHECK PZ EXTRA TOUGH 7PC
ROEBUCK BITS EVERYDAY USE + BIT HOLDER SET 30 PIECE 826743
WERA 057908 BITCHECK 30 TX UNIVERSAL 1 Z 30PC
FACOM RTM.J8MGRPPB 1/4 HEXAGON BIT SOCKET OGV GRIP SET
FACOM EX130.J3 EX1SET OF 3 SERIES 1 TORX BITS
MAKITA B-66896 33PCS IMPACT BLACK SET
FACOM EN.1J30PB 30PC MAX IMPACT SET (SMALL TOUGH CASE)
WERA 073630 BITCHECK 10 STAINLESS 1 SB PH/PZ/TX TS CARDED 10PC
WERA 057434 BITCHECK 30 METAL 1 PZ/PH/HEX/TX Z 30PC
BAHCO 7865 1/4IN IMPACT DRIVER BIT SET 55MMX90MMX220MM 15PCS
ROEBUCK BITS 100 PIECE SET