GEDORE 4548420 CHAIN PIPE WRENCH 2-1/2 INCH
Chain pipe wrench, American model
See technical informationReferences
Gedore:122012
Rubix:246A4206
Manufacturer :4548420
EAN:4017981122122

Product details : GEDORE 4548420 CHAIN PIPE WRENCH 2-1/2 INCH
Chain pipe wrench, American pattern 2-12" High efficiency due to maximum-possible lever action Tempered steel acc. to EN 10083 With hardened exchangeable jaws, toothed on both sides Stove enamelled blue
Technical specifications
Attributes
| Logistic Weight | 22140 g |
|---|---|
| Clamping capacity | 324 mm |
| Length | 1600 mm |
| Weight | 22100 g |
Show UNSPSC/ECL@SS
£ 785.94 excl. VAT
/ Each
£ 943.13 incl. VAT
- Delivery usually within ( 22 ) days
