BAHCO 375-8 PLASTIC STRAP WRENCH 8IN


Special Pipe Wrenches with Nylon Strap and Steel Handle

References
bahco:375-8
rubix:80060098
ean:7311518296209
brand logo
brand logo
Technical specifications
Clamping capacity220 mm
Length300 mm
Weight310 g
See all Specifications

Product details : BAHCO 375-8 PLASTIC STRAP WRENCH 8IN


Optimized for oil filter and tubes up to 220 mm in diameter Designed to operate in narrow spaces using nylon strap to avoid damage to work piece Comfortable high-performance alloy steel handle Sold in an individual retail packaging

Strengths

Comfortable to use alloy steel handle|Narrow design allows for easy access in tight spaces|Less risk of damage to work piece thanks to the strong nylon strap

Technical specifications


Attributes
Logistic Weight350 g
Clamping capacity220 mm
Length300 mm
Weight310 g
Diameter220 mm
Show UNSPSC/ECL@SS
£ 43.22 excl. VAT
/ Each
£ 51.86 incl. VAT
  • In stock: Next day delivery