Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Deburring disc
3M 74433 CUBITRON 3 GRINDING WHEEL 36+ T27 150 X7 X22.23MM
3M 74433 CUBITRON 3 GRINDING WHEEL 36+ T27 150 X7 X22.23MM
Deburring disc 3M
References
3m:
74433
rubix:
256A4126
manufacturer :
7100303963
ean:
4064035078904
Technical specifications
Diameter
150
mm
Reaming diameter
22.23
mm
Thickness
7
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : 3M 74433 CUBITRON 3 GRINDING WHEEL 36+ T27 150 X7 X22.23MM
Technical specifications
Attributes
Diameter
150
mm
Reaming diameter
22.23
mm
Thickness
7
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.68
excl. VAT
/
Each
£
12.82
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
PFERD 62012634 GRINDING WHEEL E 125-7 PSF STEEL
FLEXOVIT 66252920420 MERCHANSISE GRINDING DISC 230X6.5X22.2MM PACK 10
DREMEL WHEELS 541 2615S541JA PACK OF 2
NORTON 66252846608 115X3X22.23MM NQ 30S LCG GRINDING DISC PK10
PFERD 62011640 GRINDING WHEEL E 115-7 PSF STEELOX
NORTON 66252837264 A24Q-125X6.4X22.23-T27 NOR-STARLINE
NORTON 66252925522 GRINDING DISC 115X6.4X22.2
3M 98418 CUBITRON 3 GRINDING WHEEL 36+ T27 180 X7 X22.23MM
FLEXOVIT 66252833243 GEN PURPOSE GRINDINH WHEEL 230X7X22.23MM PACK 10
KLINGSPOR 221161 180 X 1.6.X 22.23MM CUTTING OFF WHEEL PACK 25 25
ATLAS 66252828866 GRINDING DISC 115X6.0X22.23MM
NORTON 66252925529 WHEELS VULCAN METAL INOX TYPE 27 230X6.4X22.23 A30S
3M 97618 CUBITRON 3 GRINDING WHEEL 36+ T27 180 X7 X22.23MM
NORTON 66252918825 XTREME GRINDING DISC 230x7.0x22.23MM T27 PACK 10
NORTON 66252837246 STARLINE CUTTING DISC 125x1.6x22.23MM T41 PACK 25