Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Deburring disc
NORTON 66252837263 STARLINE GRINDING DISC115x6.0x22.23MM PACK 10
NORTON 66252837263 STARLINE GRINDING DISC115x6.0x22.23MM PACK 10
Starline Grinding Wheel
References
norton:
66252837263
rubix:
227A1609
ean:
5900442697521
Technical specifications
Diameter
115
mm
Reaming diameter
22.23
mm
Thickness
6.4
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : NORTON 66252837263 STARLINE GRINDING DISC115x6.0x22.23MM PACK 10
Good material removal and cut rate
Disc Grinding for angle grinder - METAL INOX - Norton STARLINE - 115x6.4x22.23mm
Applications
For general trade and general usage
Technical specifications
Attributes
Diameter
115
mm
Reaming diameter
22.23
mm
Thickness
6.4
mm
Application
Cutting;Grinding
Shape
Round
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
19.89
excl. VAT
/
Each
£
23.87
incl. VAT
In stock: Next day delivery
Select variants (8)
Add to cart
Check our products from related categories
KLINGSPOR 221161 180 X 1.6.X 22.23MM CUTTING OFF WHEEL PACK 25 25
3M 51751 SILVER DEPRESSED CENTRE GRINDING WHEEL T27 230MMX7MMX22.2MM
3M 98452 CUBITRON 3 GRINDING WHEEL 36+ T27 150 X7 X22.23MM
NORTON 66252846987 XTREMEPRO GRINDING DISC 150x7.0x22.23MM T27 PACK 10
KLINGSPOR 262936 115 X 1 X 22.23 A60 EXTRA INOX CUTTING WHEEL
3M 98647 CUBITRON 3 GRINDING WHEEL 36+ T27 125 X7 X22.23MM
NORTON 180X7.0X22.23DSCPK10 66252918824
KLINGSPOR 264298 A60 N CUT OFF DISC 125 X 1 X 22.23 MM FLAT
A 24 R SUPRA GRINDING DISC 115 X 6 X 22,23
FLEXOVIT 66252829252 DPC GRINDING DISC 230 X 4.5 X 22.23 MM PACK 20
NORTON 66252925523 VULCAN INOX GRINDING DISC 125X6.4X22.23MM PACK 10
A 24 R/36 SPECIAL CUTTING DISC 100 X 2,5 X 16
NORTON 66253371365 QUANTUM 3 INOX GRINDING DISC 230x7x22.23MM PACK 10
NORTON 66252828232 GRINDING WHEEL ANGLE GRINDER ALU-ALU-230X7X22.23
3M 51748 SILVER DEPRESSED CENTRE GRINDING WHEEL T27 125MMX7MMX22.2MM