Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Deburring disc
NORTON 66252837246 STARLINE CUTTING DISC 125x1.6x22.23MM T41 PACK 25
NORTON 66252837246 STARLINE CUTTING DISC 125x1.6x22.23MM T41 PACK 25
Starline Grinding Wheel
References
norton:
66252837246
rubix:
227A8711
ean:
5900442697446
Technical specifications
Diameter
125
mm
Reaming diameter
22.23
mm
Thickness
1.6
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : NORTON 66252837246 STARLINE CUTTING DISC 125x1.6x22.23MM T41 PACK 25
Good material removal and cut rate
Disc Ultra Thin Cut-Off for angle grinder - METAL INOX - Norton STARLINE - 125x1.6x22.23mm
Applications
For general trade and general usage
Technical specifications
Attributes
Diameter
125
mm
Reaming diameter
22.23
mm
Thickness
1.6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
35.50
excl. VAT
/
Each
£
42.60
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Check our products from related categories
NORTON 66252839321 NQ24N-125X7.0X22.23-T27 NOR-QUANT.3 INOX
METAL CUTTING DISC 76X1X6MM SINGLE
KLINGSPOR 13746 A24 R SUPRA GRINDING DISC 115 X 4 X 22,23
TYROLIT 117074 GRINDING WHEEL 230X7X22.23MM PREMIUM PK 10
NORTON 66253371365 QUANTUM 3 INOX GRINDING DISC 230x7x22.23MM PACK 10
PFERD 62017420 PSF DUODISC STEELOX COMBI WHEEL 180X3.5X22.23 MM
PFERD REINFORCED GRINDING WHEELS 180 X 22.23MM INOX DPC 64186180
METAL CUTTING DISC 100X1X6MM SINGLE
FLEXOVIT 66252919708 DPC GRINDING DISC 230 X 4.2 X 22.23MM PACK 20
A 24 R SUPRA GRINDING DISC 115 X 6 X 22,23
3M 51749 SILVER DEPRESSED CENTRE GRINDING WHEEL T27 150MMX7MMX22.2MM
METAL CUTTING DISC 76X1X10MM SINGLE
NORTON 66252925526 NORTON G/WHEELS VULCAN 180X6.4X22.23 A30S
FLEXOVIT 66252920418 MERCHANSISE GRINDING DISC 125X6.5X22.23MM PACK 10
3M 97618 CUBITRON 3 GRINDING WHEEL 36+ T27 180 X7 X22.23MM