Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Extension for pawl, socket
BAHCO 8963 3/4IN SQUARE DRIVE OFFSET HANDLE 415MM
BAHCO 8963 3/4IN SQUARE DRIVE OFFSET HANDLE 415MM
Square Drive Offset Handle
References
bahco:
8963
rubix:
214A1265
ean:
7314150181087
Technical specifications
Square drive adapter
3/4
''
Length
415
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : BAHCO 8963 3/4IN SQUARE DRIVE OFFSET HANDLE 415MM
Highly polished finish. High-performance alloy steel. Standards: ISO 3315/1174, DIN 3122/3120 and UNE 16512.
Technical specifications
Attributes
Logistic Weight
1785
g
Square drive adapter
3/4
''
Length
415
mm
Diameter
22
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
40.22
excl. VAT
/
Each
£
48.26
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FACOM BRITOOL END LOCK EXTENSION S.210RC
"WERA 311517 870/4 ADAPTOR 1/42 SQ-1/4"" HEX/50MM"
KNIPEX 9835250 EXTENSION BARS 3/8 250MM
"FACOM J.250RCK 3/8"" DRIVE KNURLED LOCKING EXTENSION"
OSBORN 0002819110 FLEXIBLE STEEL EXTENSION LGTH 1000
STAHLWILLE 13010005 509W EXTENSION 1/2 INCH DRIVE 2 WOBBLE
GEDORE 3090 5IN EXTENSION
ROEBUCK EXTENSION BAR 1/4 DRIVE X 250MM
GEDORE 1DRIMPEXTENSON405MM KB 2190-16
"WERA 003527 8794A EXTENSION WOBBLE 1/4"" DRIVE/56MM ZYKLOP"
ROEBUCK EXTENSION 3/4 INCH DRIVE 200MM
FACOM S.208S S WOBBLE EXTENSION BAR 1/2 INCH DRIVE 208S
GEDORE 1/4DR 148MM EXTENBAR 2090-6
STAHLWILLE 13010007 509W EXTENSION 1/2 INCH DRIVE 5 WOBBLE
FACOM R.215RC R LOCKING EXTENSION BAR 1/4 INCH DRIVE 215RC