Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Extension for pawl, socket
BRITOOL EXPERT 3/8 INCH EXT 125MM
BRITOOL EXPERT 3/8 INCH EXT 125MM
3/8" extensions
References
expert:
E113850
rubix:
2014799
ean:
3258951138502
Technical specifications
Square drive adapter
3/8
''
Length
125
mm
Product details
Technical specifications
Product details : BRITOOL EXPERT 3/8 INCH EXT 125MM
- ISO 3315 - DIN 3122 - ISO 1174-1
- Chrome vanadium steel.
- Finish: bright chrome.
- For manual use.
features:
EAN: 3258951138502
d1 [mm]: 17
d2 [mm]: 12.3
L [mm]: 125
Packaging: 10
Presentation: Full Polish
[g]: 120
Technical specifications
Attributes
Square drive adapter
3/8
''
Length
125
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.56
excl. VAT
/
Each
£
7.87
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK EXTENSION 1/4 INCH DRIVE 150MM
GEDORE 2088 FLEXIBLE EXTENSION 1/4X200MM
STAHLWILLE 13010008 509W EXTENSION 1/2 INCH DRIVE 10 WOBBLE
BRITOOL EXPERT E11 EXTENSION BAR 1/4 INCH DRIVE 100MM
ROEBUCK EXTENSION 1/2 INCH DRIVER BAR 250MM 10 865371
BAHCO BMR240 RECTANGULAR TRAY
1/2 SPECIAL EXTENSION
FACOM 1/2 D EXT 130MM S.210S
FACOM EF.R180 1/4 EXTENSION 6 POINTS FOR R.180 -100MM
FACOM END LOCK EXTENSION 250MM J.215RC
BAHCO 8160-5 EXTENSION 1/2 125MM 5IN
GEDORE 1990 A-10 EXTENSION WITH RELEASE 1/2 250 MM
FACOM R215 EXTENSION BAR 1/4 INCH DRIVE 150MM
FACOM METRIC HEAVY DUTY OFFSET RING WRENCH HANDLE FOR 46MM HEAD
BAHCO 8160-10 EXTENSION 1/2 250MM 10IN