FACOM 505APB LARGE-CAPACITY LOCK-GRIP PLIERS 270 MM

FACOM 505A high-capacity vice-grip pliers

See technical information

References

Facom:505APB
Rubix:270A2376
EAN:3662424020933
brand logo

Technical specifications

Nose shapelarge
Clamping capacity135 mm
Length274 mm
See all Specifications

Product details : FACOM 505APB LARGE-CAPACITY LOCK-GRIP PLIERS 270 MM


Facom, guaranteed quality!
XL opening, up to 135 mm.
The vice-grip reinvented: Simple, safe, solid.
One-handed, shock-free release for greater safety. Instant one-hand opening for faster work. Patented release trigger.
Total length: 270 mm - Maximum opening: Ø 135 mm.

Strengths

Large-capacity pliers. Chrome plated.
Made in France.

Technical specifications


Attributes
Nose shapelarge
Clamping capacity135 mm
Length274 mm
Capacity135 mm
Weight814 g
£ 65.34 excl. VAT
/ Each
£ 78.41 incl. VAT
  • Delivery usually within ( 14 ) days