BAHCO 2951-180 GRIP LOCKING PLIERS WITH CURVED JAWS 190 MM
Grip Locking Plier
See technical informationReferences
Bahco:2951-180
Rubix:271A6913
EAN:7314150102204

Product details : BAHCO 2951-180 GRIP LOCKING PLIERS WITH CURVED JAWS 190 MM
Strengths
•Gripping capacity of 30 mm to 75 mm
Cutting capacity: 1.2 mm to 4 mm of Fe+
Chrome finish for good rust protection
Curved jaws, general purpose
Good grip on round parts
Thin, neat jaws for good accessibility
Includes cutter, suitable for cutting welding leads
Adjustable locking power fixing nut easy to unlock
To be used on cars, in the garage or in the workshop or factory for production or maintenance applications as well as for plumbing and heating work
Edges will cut welding leads etc
Cutting capacity: 1.2 mm to 4 mm of Fe+
Chrome finish for good rust protection
Curved jaws, general purpose
Good grip on round parts
Thin, neat jaws for good accessibility
Includes cutter, suitable for cutting welding leads
Adjustable locking power fixing nut easy to unlock
To be used on cars, in the garage or in the workshop or factory for production or maintenance applications as well as for plumbing and heating work
Edges will cut welding leads etc
Technical specifications
Attributes
| Logistic Weight | 400 g |
|---|---|
| Nose shape | curved |
| Clamping capacity | 75 mm |
| Length | 190 mm |
| Capacity | 4 mm |
| Weight | 420 g |
| Type | grip locking plier |
Show UNSPSC/ECL@SS
£ 28.41 excl. VAT
/ Each
£ 34.09 incl. VAT
- Delivery usually within ( 14 ) days
