References
Facom:580.10
Rubix:80100348
EAN:3148517716223

Product details : FACOM 580.10 MULTI PURPOSE LOCK GRIP PLIERS 250MM
Pliers - 580.10 - Multi-Purpose Angle Nose Lock-Grip Plier 250mm
Technical specifications
Attributes
| Nose shape | curved |
|---|---|
| Clamping capacity | 38 mm |
| Length | 250 mm |
| Capacity | 0 mm |
| Weight | 642 g |
| Type | lock-grip pliers |
Show UNSPSC/ECL@SS
£ 52.47 excl. VAT
/ Each
£ 62.96 incl. VAT
- Delivery usually within ( 14 ) days
