References
Facom:501A
Rubix:80344595
EAN:3662424019838





Product details : FACOM 250MM QUICK RELEASE LOCKING PLIER 501A
Long nose pliers
- 5-position buttonhole.
- Trigger for a release controlled and smoothly.
- Practical and safe. Usable with one hand.
- Spouts width: 17 mm
- Machined groove on the upper spout for clamping small diameter tubes.
- With articulated nose piece, adapts to all fastening configurations.
- Presentation: chromed.
- 5-position buttonhole.
- Trigger for a release controlled and smoothly.
- Practical and safe. Usable with one hand.
- Spouts width: 17 mm
- Machined groove on the upper spout for clamping small diameter tubes.
- With articulated nose piece, adapts to all fastening configurations.
- Presentation: chromed.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 285x125x30 mm |
|---|---|
| Package weight | 823 g |
| Nose shape | long |
| Clamping capacity | 110 mm |
| Length | 250 mm |
| Capacity | 17 mm |
| Weight | 770 g |
Show UNSPSC/ECL@SS
£ 70.37 excl. VAT
/ Each
£ 84.44 incl. VAT
- Delivery usually within ( 14 ) days
