ROEBUCK LARGE CAPAC VICE GRIPS,LONG NOSE CLAMPING 80MM 845299
Vice clamp large capacity long nose
See technical informationSee documentsReferences
Superseded Ref:4971995
Roebuck:845299
Rubix:209A8052
EAN:3660338075728

Documents
Product details : ROEBUCK LARGE CAPAC VICE GRIPS,LONG NOSE CLAMPING 80MM 845299
4 positions.
Black electro coated.
Unlock with one hand operation.
Capacity : opening 80 mmDiameter: opening: 80 mmDepth: 73 mm
Black electro coated.
Unlock with one hand operation.
Capacity : opening 80 mmDiameter: opening: 80 mmDepth: 73 mm
Technical specifications
Attributes
| Nose shape | long |
|---|---|
| Clamping capacity | 80 mm |
| Length | 250 mm |
| Capacity | 80 mm |
| Weight | 760 g |
Show UNSPSC/ECL@SS
£ 48.98 excl. VAT
/ Each
£ 58.78 incl. VAT
- In stock: Next day delivery
