References
Stanley:0-84-809
Rubix:80068076
EAN:3253560848095



Product details : STANLEY 0-84-809 CURVED JAW MOLE GRIPS 9
Mole Grip Pliers
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 20x75x280 mm |
|---|---|
| Package weight | 550 g |
| Nose shape | long |
| Clamping capacity | 53 mm |
| Length | 225 mm |
| Capacity | 53 mm |
| Type | curved jaw lock grip pliers |
Show UNSPSC/ECL@SS
£ 17.62 excl. VAT
/ Each
£ 21.14 incl. VAT
- In stock: Next day delivery