IRWIN VISE GRIP LOCKING CHAIN CLAMP 9 INCH X 225MM 27ZR
Irwin Locking Clamp Chain
See technical informationSee documentsReferences
Irwin:27ZR
Rubix:2518161
EAN:0038548000275




Documents
Product details : IRWIN VISE GRIP LOCKING CHAIN CLAMP 9 INCH X 225MM 27ZR
Locking chain clamp that holds and locks around any shape. Suitable for holding or removing components which are difficult to shift. Adjusts quickly with a ratchet action.
Applications
Turn screw to adjust pressure and fit work. Stays adjusted for repetitive use
Constructed of high-grade heat-treated alloy steel for maximum toughness and durability
Classic trigger release designed to provide maximum locking force
Constructed of high-grade heat-treated alloy steel for maximum toughness and durability
Classic trigger release designed to provide maximum locking force
Technical specifications
Attributes
| Clamping capacity | 225 mm |
|---|---|
| Length | 455 mm |
| Type | vise locking chain clamp |
Show UNSPSC/ECL@SS
£ 40.67 excl. VAT
/ Each
£ 48.80 incl. VAT
- Usually arrives within 14 working days