IRWIN VISE GRIP FAST RELEASE CURVE JAW LOCK PLIER INC WIRE CUTTER 10WR
Curved Jaw Locking Pliers with Wire Cutter - Fast Release
See technical informationSee documentsReferences
Irwin:T05T
Rubix:2024866
EAN:5706915081404




Documents
Product details : IRWIN VISE GRIP FAST RELEASE CURVE JAW LOCK PLIER INC WIRE CUTTER 10WR
VISE-GRIP® Fast Release curved Jaw Locking Pliers 10WR 250mm are designed to provide maximum locking force and have a one-handed, trigger less release, twice as easy to open as the traditional design. The straight jaw is great for securely gripping and torquing maximum contact on flat, square or hex materials. multiple surface shapes, perfect for any application that requires maximum torque. Self-energising lower jaw mechanism provides 3X more gripping power. Pivot allows jaw to align on workpiece for maximum grip without slipping or stripping. 2X longer life high grade alloy steel is heat treated for maximum toughness and durability. Hex key adjusting screw tightens to draw material closer together for tighter grip & loosens to provide controlled release. Moulded ProTouch™ grips for added comfort and reduced hand fatigue.
Strengths
Curved jaw securely grips & torques flat, square or hex materials
Self-energising lower jaw mechanism provides 3X more gripping power
2X longer life high grade alloy steel, heat treated
Moulded ProTouch grips for added comfort
Hex key adjusting screw
Self-energising lower jaw mechanism provides 3X more gripping power
2X longer life high grade alloy steel, heat treated
Moulded ProTouch grips for added comfort
Hex key adjusting screw
Applications
Gripping
Clamping
Holding
Welding
Clamping
Holding
Welding
Technical specifications
Attributes
| Nose shape | curved |
|---|---|
| Clamping capacity | 48 mm |
| Length | 250 mm |
| Capacity | 48 mm |
| Type | curved jaw locking pliers with wire cutter |
Show UNSPSC/ECL@SS
£ 25.69 excl. VAT
/ Each
£ 30.83 incl. VAT
- In stock: Next day delivery