Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver
WERA 032055 3367 SCREWDRIVER TX25/100 K'FORM STAINLESS
WERA 032055 3367 SCREWDRIVER TX25/100 K'FORM STAINLESS
Screwdriver Wera
References
wera:
05032055001
rubix:
2517736
ean:
4013288107527
Technical specifications
Imprint
Torx
Imprint size
TX25
Blade length
100
mm
See all Specifications
Product details
Technical specifications
Product details : WERA 032055 3367 SCREWDRIVER TX25/100 K'FORM STAINLESS
Technical specifications
Attributes
Imprint
Torx
Imprint size
TX25
Blade length
100
mm
Length
205
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.25
excl. VAT
/
Each
£
11.10
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
STANLEY FMHT0-62620 FATMAX SCREWDRIVER FLAT 8 X 175MM
AEFP.1X75 ANTISTATIC SCREWDRIVER
ATCL.1PB 15PC 1/4 HEX SCREWBIT PROTWIST RATCHET S/DRIVER SET + BITS
WERA 032030 3355 SCREWDRIVER PZ0/60 K'FORM STAINLESS
GEDORE 2153 4 SCREWDRIVER STUBBY MM
BAHCO 6709TORX-T8 1/4IN SOCKET DRIVER TORX 8
GEDORE 2150 25-75 3C-SCREWDRIVER SLOTTED 2.5 MM 75 MM
ROEBUCK ELECTRICIAN'S SCREWDRIVER 200 X 5.0MM
WERA 026352 1267A FLAGDRIVER TX8/40 K'FORM+
WERA 028152 393 NUTSPINNER 8/167 HOSE CLAMP SCREWDRIVER
BAHCO 7809TORX-T60 SOCKET 1/2
BAHCO 616-2-125 POZIDRIV SCREWDRIVERS
WERA 029465 395 HO NUTSPINNER 10/70 K'FORM+
WERA 007675 334SK SCREWDRIVER SLOTTED 1.2/7.0/125 K'FORM+
MILWAUKEE 4932480975 DEMOLITION DRIVER