References
Stanley:1-94-749
Rubix:2002832
EAN:3253561947490



Product details : STANLEY FATMAX TOOLBOX 1-94-749
Sturdy polypropylene padlockable structure for more safety (delivered without padlock). Sealing ring. Wide corrosion-resistant metal fasteners. Groove in V. IP 53. Supplied empty.
Strengths
Large storage capacity. Equipped with a tool holder at 3/4 of the length, thus facilitating the storage of large volume accessories.
Applications
Ideal for high volume tools and accessories.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 310x580x270 mm |
|---|---|
| Material | polypropylene |
| Height | 290 mm |
| Length | 720 mm |
| Width | 269 mm |
| Colour | black |
| Permissible load | 30 kg |
Show UNSPSC/ECL@SS
£ 45.21 excl. VAT
/ Each
£ 54.25 incl. VAT
- In stock: Next day delivery