References
Facom:BP.P26APB
Rubix:214A5743
EAN:3662424149870




Product details : FACOM BP.P26APB 26 INCH TOOL BOX
Plastic box with compartments and tray:
- Compartments (x6) for storing small parts.
- Compartments open and close automatically.
- No risk of spilling screws during transport.
- Self-releasing tray with removable bins for storing small parts.
- Sealed to IP 54.
- Compartments (x6) for storing small parts.
- Compartments open and close automatically.
- No risk of spilling screws during transport.
- Self-releasing tray with removable bins for storing small parts.
- Sealed to IP 54.
Technical specifications
Attributes
| Material | plastic boxes |
|---|---|
| Height | 275 mm |
| Length | 670 mm |
| Width | 301 mm |
| Type | tin with compartments and tray |
| Colour | black |
| Permissible load | 35 kg |
Show UNSPSC/ECL@SS
£ 57.14 excl. VAT
/ Each
£ 68.57 incl. VAT
- Delivery usually within ( 14 ) days
