References
Facom:BT.13GPB
Rubix:255A2959
EAN:3148517625310



Product details : FACOM BT.13GPB 5 TRAY TOOLBOX
Foam-covered compartment bottoms. Maximum handle spacing for instant access to all compartments. 30 kg maximum load. Large storage volume. Can be locked with padlock (not supplied). Supplied with .
Strengths
Plenty of storage space!
Applications
Can hold a level or hacksaw.
Technical specifications
Attributes
| Material | sheet metal |
|---|---|
| Height | 215 mm |
| Length | 560 mm |
| Width | 220 mm |
| Weight | 6.39 kg |
| Type | sheet metal tool boxes |
| Colour | red |
| Permissible load | 30 kg |
Show UNSPSC/ECL@SS
£ 109.03 excl. VAT
/ Each
£ 130.84 incl. VAT
- In stock: Next day delivery
