References
Milwaukee:4932464078
Rubix:125A0742
Manufacturer :4932464078
EAN:4058546220235



Product details : MILWAUKEE 4932464078 PACKOUT TROLLEY CASE 1
Part of the PACKOUT™ modular storage system. Constructed with impact resistant polymers for jobsite durability. 13 kg weight capacity. Industrial grade extension handle. Oversized Ø 228 mm all terrain wheels. IP65 rated weather seal to keep out rain and jobsite debris. Metal reinforced corners. Metal reinforced locking point. Interior organiser tray. Mounting location for the ONE-KEY™ TICK ™.
Technical specifications
Attributes
| Material | polymer |
|---|---|
| Height | 561 mm |
| Length | 650 mm |
| Width | 472 mm |
Show UNSPSC/ECL@SS
£ 163.33 excl. VAT
/ Each
£ 196.00 incl. VAT
- Delivery usually within ( 10 ) days
