References
Draper:48566
Rubix:155A6954
Manufacturer :48566





Technical specifications
| Material | sheet steel with lacquered finish |
|---|---|
| Height | 257 mm |
| Length | 460 mm |
Product details : DRAPER 48566 BARNTYPE TOOLBOX
General purpose tool box manufactured from sheet steel with lacquered finish. The lid incorporates provision for a padlock.
Technical specifications
Attributes
| Material | sheet steel with lacquered finish |
|---|---|
| Height | 257 mm |
| Length | 460 mm |
| Width | 335 mm |
| Type | barn type tool box with 4 cantilever trays |
Show UNSPSC/ECL@SS
£ 100.69 excl. VAT
/ Each
£ 120.83 incl. VAT
- Delivery usually within ( 7 ) days