References
Facom:BS.T20PB
Rubix:2015107
EAN:3148517947610







Technical specifications
| Material | polyester, polypropylene, aluminum |
|---|---|
| Height | 360 mm |
| Length | 520 mm |
Product details : FACOM BS.T20PB SOFT STORAGE BAG 20 INCH
Textile tool box - PROBAG
- Large 20'' textile tool box.
Resistance and comfort:
- Highly resistant 1200 x 1200 denier polyester fabric.
- Rigid, waterproof polypropylene holdall.
- Aluminum handle with leather grip.
- Shoulder strap with reinforced shoulder pad. Stainless steel shoulder strap snap hooks.
- Soft top closure - Integrated kangaroo pocket for top storage
Practical storage:
- Vertical storage for immediate access to tools.
- Elastic tool retention strap.
- Dedicated side rack for screwdrivers and pin drivers.
- Numerous side pockets.
- Self-adhesive adjustable saw compartment.
- Useful storage volume: 47 liters.
- Stowage payload: 15 kg.
- Overall dimensions (L x W x H): 52 x 25 x 36 cm.
Weight: 2.797 kg.
- Large 20'' textile tool box.
Resistance and comfort:
- Highly resistant 1200 x 1200 denier polyester fabric.
- Rigid, waterproof polypropylene holdall.
- Aluminum handle with leather grip.
- Shoulder strap with reinforced shoulder pad. Stainless steel shoulder strap snap hooks.
- Soft top closure - Integrated kangaroo pocket for top storage
Practical storage:
- Vertical storage for immediate access to tools.
- Elastic tool retention strap.
- Dedicated side rack for screwdrivers and pin drivers.
- Numerous side pockets.
- Self-adhesive adjustable saw compartment.
- Useful storage volume: 47 liters.
- Stowage payload: 15 kg.
- Overall dimensions (L x W x H): 52 x 25 x 36 cm.
Weight: 2.797 kg.
Technical specifications
Attributes
| Material | polyester, polypropylene, aluminum |
|---|---|
| Height | 360 mm |
| Length | 520 mm |
| Width | 250 mm |
| Weight | 2.797 kg |
| Type | textile tool boxes |
| Colour | red |
| Permissible load | 15 kg |
Show UNSPSC/ECL@SS
£ 89.09 excl. VAT
/ Each
£ 106.91 incl. VAT
- In stock: Next day delivery